{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Head strength (a1) | 11 mm | |
| Width across flats | 16 mm | |
| Head strength (b2) | 35 mm | |
| Head strength (b1) | 23 mm | |
| Head strength (a2) | 7 mm | |
| Drive | Aussen Doppelsechskant-Tractionsprofil | |
| Length | 230.5 mm |
| Article number | 470492 | |
| Catalog number | Z613999 | |
| EAN / GTIN | 4000896023097 | |
| Manufacturer number | 600N-16 |