{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Head strength (a1) | 6 mm | |
| Width across flats | 5.5 mm | |
| Head strength (b2) | 16 mm | |
| Head strength (b1) | 10 mm | |
| Head strength (a2) | 4 mm | |
| Drive | Aussen Doppelsechskant-Tractionsprofil | |
| Length | 105 mm |
| Article number | 470481 | |
| Catalog number | Z613999 | |
| EAN / GTIN | 4000896023288 | |
| Manufacturer number | 600N-5.5 |