{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Head strength (a1) | 17 mm | |
| Width across flats | 29 mm | |
| Head strength (b2) | 60 mm | |
| Head strength (b1) | 42 mm | |
| Head strength (a2) | 12 mm | |
| Drive | Aussen Doppelsechskant-Tractionsprofil | |
| Length | 380 mm |
| Article number | 2187660 | |
| Catalog number | Z613999 | |
| EAN / GTIN | 4000896023226 | |
| Manufacturer number | 600N-29 |