{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Head strength (a1) | 8 mm | |
| Width across flats | 9 mm | |
| Head strength (b2) | 21 mm | |
| Head strength (b1) | 14 mm | |
| Head strength (a2) | 5 mm | |
| Drive | Aussen Doppelsechskant-Tractionsprofil | |
| Length | 143 mm |
| Article number | 470485 | |
| Catalog number | Z613999 | |
| EAN / GTIN | 4000896023325 | |
| Manufacturer number | 600N-9 |