Combination spanner SW 19 mm external double hexagon

Article no.: 470474 Catalog no.: Z613999
Price per 1 Piece
Net price: CHF 21.10
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

spanner size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head strength (a1) 14 mm
Width across flats 19 mm
Head strength (b2) 41 mm
Head strength (b1) 28 mm
Head strength (a2) 8 mm
Drive Aussen Doppelsechskant-Tractionsprofil
Length 268.5 mm

Identification & Classification

Article number 470474
Catalog number Z613999
EAN / GTIN 4000896023127
Manufacturer number 600N-19

Description

Version:

  • Ring spanner head angled at 15°
  • Long, slim design
  • Slim heads

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart