Combination spanner SW 10 mm external double hexagon

Article no.: 470486 Catalog no.: Z613999
Price per 1 Piece
Net price: CHF 12.05
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

spanner size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head strength (a1) 8 mm
Width across flats 10 mm
Head strength (b2) 23 mm
Head strength (b1) 15 mm
Head strength (a2) 5 mm
Drive Aussen Doppelsechskant-Tractionsprofil
Length 154.5 mm

Identification & Classification

Article number 470486
Catalog number Z613999
EAN / GTIN 4000896023028
Manufacturer number 600N-10

Description

Version:

  • Ring spanner head angled at 15°
  • Long, slim design
  • Slim heads

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart