{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Head strength (a1) | 24 mm | |
| Width across flats | 46 mm | |
| Head strength (b2) | 95 mm | |
| Head strength (b1) | 69 mm | |
| Head strength (a2) | 15 mm | |
| Drive | Aussen Doppelsechskant Profil | |
| Length | 520 mm |
| Article number | 2092955 | |
| Catalog number | Z613999 | |
| EAN / GTIN | 4000896048564 | |
| Manufacturer number | 600N-46 |