{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Head strength (a1) | 35 mm | |
| Width across flats | 70 mm | |
| Head strength (b2) | 143 mm | |
| Head strength (b1) | 105 mm | |
| Head strength (a2) | 24 mm | |
| Drive | Aussen Doppelsechskant Profil | |
| Length | 760 mm |
| Article number | 2000425 | |
| Catalog number | Z613999 | |
| EAN / GTIN | 4000896048618 |