Milling head, sharp-edged HPC, uncoated, ⌀ D h10: 25mm

Article no.: 520503 Catalog no.: 210345
Price per 1 Piece
Net price: CHF 249.00
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

⌀ D h10 (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Number of cutting edges Z: 3
  • Helix angle: 42

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Series TopCut
Cutter ⌀ D 25 mm
Type HU730
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Number of cutting edges Z 3
Helix angle 42 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Machining strategy HPC
Through-coolant no
Arbor size 24 mm
suitable arbor GARANT TopCut
Head length l 45 mm
Flute length L2 25 mm
Overall length L 71 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.22 mm
Feed fz for side milling in short-chipping aluminium 0.28 mm
Type of product Cutter insert for milling

Identification & Classification

Article number 520503
Catalog number 210345
EAN / GTIN 4045197557674
Manufacturer number 210345 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
530
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
CuZn
N
320
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for slots milled from solid at ap max≤ 0.5×D.

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart