Tapered arbor, without through-coolant, Weldon shank, for cutter head ⌀ D: 10mm

Article no.: 501909 Catalog no.: 210565
Price per 1 Piece
Net price: CHF 169.00
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

for cutter head ⌀ D (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
for cutter head ⌀ D 10 mm
Adapter Weldon shank
Shank ⌀ Ds 20 mm
External ⌀ d1 9.8 mm
Overall length L 90 mm
Reach L1 36 mm
recommended tightening torque 5 Nm
Type of product Threaded copy mill arbor

Identification & Classification

Article number 501909
Catalog number 210565
EAN / GTIN 4045197522726
Manufacturer number 210565 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precision-ground arbor for GARANT TopCut screw-in heads.
System radial run-out ≤ 10 µm due to the combination of taper and flat face.

Note:

Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
Assembly wrench = No. 219987.
Plug-in adapter for torque wrench = No. 219986.
For long tool overhang, reduce technology data.

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart