{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | TopCut | |
| Milling head ⌀ D | 10 mm | |
| Type | HB7820 | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | W | |
| Number of cutting edges Z | 3 | |
| Helix angle | 42 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D | |
| Machining strategy | HPC | |
| Through-coolant | yes | |
| Arbor size | 10 mm | |
| Head length l | 13 mm | |
| Flute length L2 | 7.5 mm | |
| Corner radius | 0.5 mm | |
| Feed fz for slot milling in short-chipping aluminium | 0.09 mm | |
| Feed fz for side milling in short-chipping aluminium | 0.12 mm | |
| Shank type | GARANT TopCut | |
| Type of product | Cutter insert for milling |
| Article number | 537824 | |
| Catalog number | 210255 | |
| EAN / GTIN | 4045197606877 | |
| Manufacturer number | 210255 10/0,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |