{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | TopCut | |
| for cutter head ⌀ D | 10 mm | |
| Adapter | Weldon shank | |
| Shank ⌀ Ds | 20 mm | |
| Through-coolant | yes | |
| External ⌀ d1 | 9.8 mm | |
| Overall length L | 90 mm | |
| Reach L1 | 36 mm | |
| recommended tightening torque | 5 Nm | |
| Type of product | Threaded copy mill arbor |
| Article number | 520534 | |
| Catalog number | 210567 | |
| EAN / GTIN | 4045197557797 | |
| Manufacturer number | 210567 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |