Chamfering milling head, 90°, HB730, ⌀ D ± 0.01: 10mm

Article no.: 501891 Catalog no.: 210390
Price per 1 Piece
Net price: CHF 61.60
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ D ± 0.01 (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Countersink tip angle: 90
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Cutter ⌀ D 10 mm
Type HB730
Tool material Solid carbide
Countersink tip angle 90
Standard Manufacturer’s standard
Type N
Number of cutting edges Z 3
Direction of infeed horizontal
Overall length L 26.9 mm
Arbor size 10 mm
Head length l 13 mm
Flute length L2 7 mm
maximum cutting depth ap max in steel < 900 N/mm2 3 mm
Feed fz in steel < 900 N/mm2 0.06 mm
Corner chamfer angle 45 degrees
Through-coolant no
Shank type GARANT TopCut
maximum cutting depth ap max when slot milling from solid 5
Type of product Threaded copy milling cutter

Identification & Classification

Article number 501891
Catalog number 210390
EAN / GTIN 4045197523518
Manufacturer number 210390 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart