Solid carbide reaming head HPC H7 steel Through hole, TiAlN, Nominal ⌀ D: 10mm

Article no.: 527543 Catalog no.: 239720
Price per 1 Piece
Net price: CHF 235.50
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Nominal ⌀ D (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Hole tolerance: H7
  • Application for type of drilling: for blind holes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Nominal ⌀ D 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Hole tolerance H7
Application for type of drilling for blind holes
Machining strategy HPC
Through-coolant yes
Semi-Standard yes
Arbor size 10 mm
Cutter length l1 10 mm
Head length l 18 mm
Number of cutting edges Z 6
suitable arbor GARANT TopCut
Width across flats 8 mm
Feed f in steel < 1100 N/mm2 0.6 mm/rev.
Type of product Cutter insert for reaming

Identification & Classification

Article number 527543
Catalog number 239720
EAN / GTIN 4045197575463
Manufacturer number 239720 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
120
GG
K
80
GGG
K
60
wet maximum
 
wet minimum
 

Description

Version:

Interchangeable head reamer system finish ground for fit IT7. Cutter geometry matched to the application.
System concentricity ≤ 5 µm (depending on the head and holder) when mounted.
With short flutes and left-hand helix.

Application:

For through holes.
For HPC/HSC reaming.

Note:

Total usable length = L1 (arbor No. 239740 / 239745) + l (interchangeable head No. 239710 to 239720).
Suitable assembly wrench No. 219987. Insert for torque wrench No. 219986.
Further sizes available on request.

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart