{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | TopCut | |
| Nominal ⌀ D | 23 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Hole tolerance | H7 | |
| Application for type of drilling | for blind holes | |
| Machining strategy | HPC | |
| Through-coolant | yes | |
| Semi-Standard | yes | |
| Arbor size | 20 mm | |
| Cutter length l1 | 14 mm | |
| Head length l | 26 mm | |
| Number of cutting edges Z | 8 | |
| suitable arbor | GARANT TopCut | |
| Width across flats | 16 mm | |
| Feed f in steel < 1100 N/mm2 | 1.2 mm/rev. | |
| Type of product | Cutter insert for reaming |
| Article number | 527560 | |
| Catalog number | 239720 | |
| EAN / GTIN | 4045197575814 | |
| Manufacturer number | 239720 23 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |