{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating | uncoated | |
| Series | TopCut | |
| Cutter ⌀ D | 12 mm | |
| Type | HU730 | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | W | |
| Number of cutting edges Z | 3 | |
| Helix angle | 42 degrees | |
| Direction of infeed | horizontal and oblique | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
| Machining strategy | HPC | |
| Through-coolant | no | |
| Arbor size | 12 mm | |
| suitable arbor | GARANT TopCut | |
| Head length l | 22 mm | |
| Flute length L2 | 12 mm | |
| Overall length L | 36.1 mm | |
| Corner chamfer angle | 90 degrees | |
| Feed fz for slot milling in short-chipping aluminium | 0.11 mm | |
| Feed fz for side milling in short-chipping aluminium | 0.13 mm | |
| Type of product | Cutter insert for milling |
| Article number | 520500 | |
| Catalog number | 210345 | |
| EAN / GTIN | 4045197557643 | |
| Manufacturer number | 210345 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |