{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 12 mm | |
| d | 3.2 mm | |
| Mandrel material | Galvanized steel | |
| Tensile force | 3,800 kg | |
| Head shape | Flat round head | |
| Shear strength | 3,100 N | |
| Material rivet | Aluminium AlMg 3 | |
| k | 1.5 mm | |
| D2 | 12 mm | |
| Clamping length | 5 mm - 7 mm | |
| D1 | 6 mm |
| Article number | 454481 | |
| Catalog number | 3507 | |
| EAN / GTIN | 7610508615434 | |
| Manufacturer number | 1454062 |