GESIPA Blindniete Flachrundkopf Alu/Stahl 5x45 KL 35-40

Article no.: 1454054 Catalog no.: 3507
Price per 100 Piece
Net price: CHF 34.90
Do you want to order more than one article? To quick entry
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
In stock
540 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 45 mm
d 2.7 mm
Mandrel material Galvanized steel
Tensile force 2,000 kg
Head shape Flat round head
Shear strength 1,400 N
Material rivet Aluminium AlMg 3
k 1.3 mm
D2 9.5 mm
Clamping length 35 mm - 40 mm
D1 5 mm

Identification & Classification

Article number 1454054
Catalog number 3507
EAN / GTIN 4007081301091
Manufacturer number 1454054

Description

Application Notes:

Approval only applies to size 5.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart