{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 5 mm | |
| d | 2.1 mm | |
| Mandrel material | Galvanized steel | |
| Tensile force | 2,000 kg | |
| Head shape | Flat round head | |
| Shear strength | 1,400 N | |
| Material rivet | Aluminium AlMg 3 | |
| k | 1.2 mm | |
| D2 | 8 mm | |
| Clamping length | 0.5 mm - 1.5 mm | |
| D1 | 4 mm |
| Article number | 1433484 | |
| Catalog number | 3507 | |
| EAN / GTIN | 4007081300407 | |
| Manufacturer number | 1433484 |