{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 16 mm | |
| d | 3.65 mm | |
| Mandrel material | Galvanized steel | |
| Tensile force | 4,600 kg | |
| Head shape | Flat round head | |
| Shear strength | 3,400 N | |
| Material rivet | Aluminium AlMg 3 | |
| k | 1.8 mm | |
| D2 | 13 mm | |
| Clamping length | 6 mm - 10 mm | |
| D1 | 6.4 mm |
| Article number | 1454072 | |
| Catalog number | 3507 | |
| EAN / GTIN | 5013656301624 | |
| Manufacturer number | 1454072 |