{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 8 mm | |
| d | 2.7 mm | |
| Mandrel material | Galvanized steel | |
| Tensile force | 2,700 kg | |
| Head shape | Flat round head | |
| Shear strength | 1,800 N | |
| Material rivet | Aluminium AlMg 3 | |
| k | 1.3 mm | |
| D2 | 9.5 mm | |
| Clamping length | 2.5 mm - 4.5 mm | |
| D1 | 4.8 mm |
| Article number | 454451 | |
| Catalog number | 3507 | |
| EAN / GTIN | 7610508615137 | |
| Manufacturer number | 1433494 |