{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 8 mm | |
| d | 1.8 mm | |
| Mandrel material | Galvanized steel | |
| Tensile force | 900 kg | |
| Head shape | Flat round head | |
| Shear strength | 700 N | |
| Material rivet | Aluminium AlMg 3 | |
| k | 1 mm | |
| D2 | 6.5 mm | |
| Clamping length | 4.5 mm - 5 mm | |
| D1 | 3 mm |
| Article number | 1433470 | |
| Catalog number | 3507 | |
| EAN / GTIN | 4007081300155 | |
| Manufacturer number | 1433470 |