Cylinder screws hexagon socket partial threaded ISO 4762-10.9 tempered black M5x30 mm

Article no.: 595076 Catalog no.: 2186
Price per 100 Piece
Net price: CHF 8.20
Do you want to order more than one article? To quick entry
  • Minimum order quantity 200 Piece
  • Order steps: 200 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 30 mm
d1 M5
Norm ISO 4762
Shank partial threaded
b 22 mm
Material Steel
Surface tempered black
Head shape Cylinder head
s 4 mm
Thread type Metric standard thread
t min 2.5 mm
Norm DIN 912 (standard withdrawn)
Strength class 10.9
Drive Hexagon socket
d2 8.5 mm
k 5 mm

Identification & Classification

Article number 595076
Catalog number 2186
EAN / GTIN 7612428153720
Manufacturer number 4762530100

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart