Cylinder screws hexagon socket partial threaded ISO 4762-10.9 tempered black M36x160 mm

Article no.: 2037028 Catalog no.: 2186
Price per 100 Piece
Net price: CHF 3’070.00
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 160 mm
d1 M36
Norm ISO 4762
Shank partial threaded
b 84 mm
Material Steel
Surface tempered black
Head shape Cylinder head
s 27 mm
t min 19 mm
Norm DIN 912 (standard withdrawn)
Strength class 10.9
Drive Hexagon socket
d2 54 mm
k 36 mm

Identification & Classification

Article number 2037028
Catalog number 2186
EAN / GTIN 7610106822746
Manufacturer number 047621000360160

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart