Cylinder screws hexagon socket partial threaded ISO 4762-10.9 tempered black M8x260 mm

Article no.: 2036826 Catalog no.: 2186
Price per 100 Piece
Net price: CHF 690.00
Do you want to order more than one article? To quick entry
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 260 mm
d1 M8
Norm ISO 4762
Shank partial threaded
b 28 mm
Material Steel
Surface tempered black
Head shape Cylinder head
s 6 mm
t min 4 mm
Norm DIN 912 (standard withdrawn)
Strength class 10.9
Drive Hexagon socket
d2 13 mm
k 8 mm

Identification & Classification

Article number 2036826
Catalog number 2186
EAN / GTIN 7610106820599
Manufacturer number 047621000080260

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart