{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 10 mm | |
| d1 | M8 | |
| Norm ISO | 4762 | |
| Shank | Fully threaded | |
| Material | Steel | |
| Surface | tempered black | |
| Head shape | Cylinder head | |
| s | 6 mm | |
| t min | 4 mm | |
| Norm DIN | 912 (standard withdrawn) | |
| Strength class | 10.9 | |
| Drive | Hexagon socket | |
| d2 | 13 mm | |
| k | 8 mm |
| Article number | 2037838 | |
| Catalog number | 2186 | |
| EAN / GTIN | 7610106831403 | |
| Manufacturer number | 047621000080010 |