{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 360 mm | |
| d1 | M30 | |
| Norm ISO | 4762 | |
| Shank | partial threaded | |
| b | 72 mm | |
| Material | Steel | |
| Surface | tempered black | |
| Head shape | Cylinder head | |
| s | 22 mm | |
| Thread type | Metric standard thread | |
| t min | 15.5 mm | |
| Norm DIN | 912 (standard withdrawn) | |
| Strength class | 10.9 | |
| Drive | Hexagon socket | |
| d2 | 45 mm | |
| k | 30 mm |
| Article number | 2037073 | |
| Catalog number | 2186 | |
| EAN / GTIN | 7610106823231 | |
| Manufacturer number | 047621000300360 |