Cylinder screws hexagon socket partial threaded ISO 4762-10.9 tempered black M12x125 mm

Article no.: 2037016 Catalog no.: 2186
Price per 100 Piece
Net price: CHF 155.00
Do you want to order more than one article? To quick entry
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 125 mm
d1 M12
Norm ISO 4762
Shank partial threaded
b 36 mm
Material Steel
Surface tempered black
Head shape Cylinder head
s 10 mm
Thread type Metric standard thread
t min 6 mm
Norm DIN 912 (standard withdrawn)
Strength class 10.9
Drive Hexagon socket
d2 18 mm
k 12 mm

Identification & Classification

Article number 2037016
Catalog number 2186
EAN / GTIN 7610106822623

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart