{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of batteries contained | 1 | |
| chemical composition | Lithium-metal | |
| Battery designation | CR1632 | |
| International size | CR1632 | |
| Nominal voltage | 3 V | |
| rechargeable | no | |
| Weight each | 4 g | |
| Type of product | Button cell |
| Article number | 535422 | |
| Catalog number | 081560 | |
| EAN / GTIN | 4013674050512 | |
| Manufacturer number | 1516-0004 | |
| Manufacturer/responsible person | Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de |