Button cell / special battery, Battery type: LR1

Article no.: 408140 Catalog no.: 081560
Price per 1 Piece
Net price: CHF 2.15
incl. vRG CHF 0.05
Do you want to order more than one article? To quick entry
on request
In stock
247 pieces in stock

Select article variation and quantity

Battery type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 1
chemical composition Alkaline manganese
Battery designation LR1
International size LR1
Nominal voltage 1.5 V
rechargeable no
Weight each 11 g
Type of product Button cell

Identification & Classification

Article number 408140
Catalog number 081560
EAN / GTIN 4013674154531
Manufacturer number 5015453
Manufacturer/responsible person Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de

Description

Version:

High quality special batteries.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart