Button cell / special battery, Battery type: CR2430

Article no.: 513579 Catalog no.: 081560
Price per 1 Piece
Net price: CHF 4.18
incl. vRG CHF 0.03
Do you want to order more than one article? To quick entry
on request
In stock
59 pieces in stock

Select article variation and quantity

Battery type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 1
chemical composition Lithium-metal
Battery designation CR2430
International size CR2430
Nominal voltage 3 V
rechargeable no
Weight each 7 g
Type of product Button cell

Identification & Classification

Article number 513579
Catalog number 081560
EAN / GTIN 4013674020096
Manufacturer number 5020092
Manufacturer/responsible person Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de

Description

Version:

High quality special batteries.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart