{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of batteries contained | 1 | |
| chemical composition | Lithium-metal | |
| Battery designation | LS14250 | |
| International size | LS14250 | |
| Nominal voltage | 3.6 V | |
| rechargeable | no | |
| Weight each | 9 g | |
| Type of product | Button cell |
| Article number | 448399 | |
| Catalog number | 081560 | |
| EAN / GTIN | 2050001666383 | |
| Manufacturer number | 950/02 | |
| Manufacturer/responsible person | Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Germany, www.bauer-boecker.de |