{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of batteries contained | 6 | |
| chemical composition | Zinc-air | |
| Battery designation | 13ZL | |
| International size | 13ZL | |
| Nominal voltage | 1.4 V | |
| rechargeable | no | |
| Weight each | 1 g | |
| Type of product | Button cell |
| Article number | 209060 | |
| Catalog number | 081560 | |
| EAN / GTIN | 4013674013241 | |
| Manufacturer number | 5013243 | |
| Manufacturer/responsible person | Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de |