Button cell / special battery, Battery type: SL760

Article no.: 356348 Catalog no.: 081560
Price per 1 Piece
Net price: CHF 11.50
incl. vRG CHF 0.05
Do you want to order more than one article? To quick entry
on request
In stock
110 pieces in stock

Select article variation and quantity

Battery type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 1
chemical composition Lithium-metal
Battery designation LS14500
International size SL760
Nominal voltage 3.6 V
rechargeable no
Weight each 18 g
Type of product Button cell

Identification & Classification

Article number 356348
Catalog number 081560
EAN / GTIN 4260131239014
Manufacturer number 950/01
Manufacturer/responsible person Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Germany, www.bauer-boecker.de

Description

Version:

High quality special batteries.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart