Copy milling head, HB730, ⌀ D h10: 20mm

Article no.: 501885 Catalog no.: 210360
Price per 1 Piece
Net price: CHF 186.50
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

⌀ D h10 (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 4
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Cutter ⌀ D 20 mm
Type HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Number of cutting edges Z 4
Helix angle 30 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for copy milling
Machining strategy HPC
Through-coolant no
Arbor size 20 mm
suitable arbor GARANT TopCut
Head length l 25 mm
Flute length L2 15 mm
maximum cutting depth ap max in steel < 900 N/mm2 6 mm
Feed fz for copy milling in steel < 900 N/mm2 0.12 mm
Free length 25 mm
Type of product Cutter insert for milling

Identification & Classification

Article number 501885
Catalog number 210360
EAN / GTIN 4045197523457
Manufacturer number 210360 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart