{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 965 (standard withdrawn) | |
| L | 30 mm | |
| d1 | M5 | |
| Drive | Crosshead form H | |
| Norm ISO | ~7046-2 | |
| m | 4.6 mm | |
| Material | Stainless steel | |
| Surface | blank | |
| Head shape | Countersunk head | |
| d2 | 9.2 mm | |
| k | 2.5 mm | |
| Variety | A4 (austenitic stainless steel) |
| Article number | 561719 | |
| Catalog number | 2161 | |
| EAN / GTIN | 7612428267106 | |
| Manufacturer number | 965530040 |