Countersunk screws CR H DIN 965-stainless A4 M6x18mm

Article no.: 2040899 Catalog no.: 2161
Price per 100 Piece
Net price: CHF 22.50
Do you want to order more than one article? To quick entry
  • Minimum order quantity 500 Piece
  • Order steps: 500 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 965 (standard withdrawn)
L 18 mm
d1 M6
Drive Crosshead form H
Norm ISO ~7046-2
m 6.6 mm
Material Stainless steel
Surface blank
Head shape Countersunk head
d2 11 mm
k 3 mm
Variety A4 (austenitic stainless steel)

Identification & Classification

Article number 2040899
Catalog number 2161
EAN / GTIN 7610106860328
Manufacturer number 096546 18

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart