{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 965 (standard withdrawn) | |
| L | 35 mm | |
| d1 | M3 | |
| Drive | Crosshead form H | |
| Norm ISO | ~7046-2 | |
| m | 2.9 mm | |
| Material | Stainless steel | |
| Surface | blank | |
| Head shape | Countersunk head | |
| d2 | 5.6 mm | |
| k | 1.65 mm | |
| Variety | A4 (austenitic stainless steel) |
| Article number | 2040912 | |
| Catalog number | 2161 | |
| EAN / GTIN | 7610106860458 | |
| Manufacturer number | 096543 35 |