Countersunk screws CR H DIN 965-stainless A4

Catalog no.: 2161
169 variants
  • Grade: A4 (austenitic stainless steel)
  • Drive: Crosshead form H
  • Surface: blank
  • Material: Stainless steel
  • Head shape: Countersunk head
  • Norm DIN: 965 (standard withdrawn)
  • Norm ISO: ~7046-2

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart