{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 965 (standard withdrawn) | |
| L | 4 mm | |
| d1 | M1.6 | |
| Drive | Crosshead form H | |
| Norm ISO | ~7046-2 | |
| m | 1.7 mm | |
| Material | Stainless steel | |
| Surface | blank | |
| Head shape | Countersunk head | |
| d2 | 3 mm | |
| k | 0.96 mm | |
| Variety | A4 (austenitic stainless steel) |
| Article number | 2040959 | |
| Catalog number | 2161 | |
| EAN / GTIN | 7610106860939 | |
| Manufacturer number | 0965416 4 |