{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Eco | |
| Shank size | 16 mm | |
| Insert size | 6 mm | |
| Application type | right-hand | |
| Standard | DIN ISO 5610 | |
| Through-coolant | yes | |
| ISO code toolholder | PWLNR/L 1616F06 | |
| suitable indexable insert | WN.. 0604.. | |
| Functional width L4 | 20 mm | |
| Head length L1 | 30 mm | |
| Overall length L | 80 mm | |
| Shim | 259031 47 | |
| Lever | 259015 16 | |
| Lever screw | 259018 16 | |
| Spring | 259046 5 | |
| Setting angle κ | 95 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | QuickTurn clamping toolholder |
| Article number | 332193 | |
| Catalog number | 251910 | |
| EAN / GTIN | 4062406733865 | |
| Manufacturer number | 251910 16/06 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |