{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Eco | |
| Shank size | 16 mm | |
| Insert size | 11 mm | |
| Application type | right-hand | |
| Standard | Works standard | |
| Through-coolant | yes | |
| ISO code toolholder | SVJCR/L 1616X11 | |
| suitable indexable insert | VC.. 1103.. | |
| Functional width L4 | 20 mm | |
| Head length L1 | 35 mm | |
| Overall length L | 85 mm | |
| Set of insert screws | 269023 1 | |
| Setting angle κ | 93 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Screw-on toolholder |
| Article number | 2018777 | |
| Catalog number | 261136 | |
| EAN / GTIN | 4067263122593 | |
| Manufacturer number | 261136 16/11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |