for indexable inserts SD.. SDJCR 93°, right

Article no.: 2018706 Catalog no.: 260290
Price per 1 Piece
Net price: CHF 163.00
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Price per 1 Piece (incl. VAT)
  • Standard: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 16 mm
Insert size 11 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant yes
ISO code toolholder SDJCR/L 1616F11
suitable indexable insert DC.. 11T3..
Functional width L4 20 mm
Head length L1 30 mm
Overall length L 80 mm
Set of insert screws 269023 3
Shim 269007 1
Shim screw 269013 6
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification & Classification

Article number 2018706
Catalog number 260290
EAN / GTIN 4067263122418
Manufacturer number 260290 16/11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006 − 311936 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart