A-frame racking extension rack, Height: 3000mm

Article no.: 991489 3000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • Height adjustment interval: 50
  • Colour selection: RAL 5010, 2004

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 50 mm
Colour selection RAL 5010, 2004
Height 3,000 mm
Assembled size add-on rack width 2,786 mm
Compartment width 2,700 mm
lateral load capacity per separating arm 25 kg
Vertical load (individual bay) 1,135 kg
Frame profile S610-M18-U
Type of product A-Frame racking

Identification & Classification

Article number 991489 3000
EAN / GTIN 4058255038190
Manufacturer number 46993
Manufacturer/responsible person Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

For upright and well-arranged storage of long goods, both heavy and lightweight, such as roofing laths, underground pipes, strips, beams etc. Also ideal for the self-service field. Variably positioned separating arms permit flexible compartment widths. Inclination of 10°.

Supplied with:

1 frame, 5 stiles, 2 shims, base plates, 4 floor anchors (without separating arms).

Colour:

Stiles similar to RAL 5017 traffic blue, cross beams RAL 2004 pure orange powder-coated.

Note:

  • On uneven floors we recommend additional shim plates No. 991481.
  • The stored goods must not extend more than 500 mm above the top of the racking!
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • Separating arms No. 991490 size 500, or No. 991490 size 750. Please order these separately.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart