Shims for pallet racking frame Set of 5 pieces, Type: 5

Article no.: 991481 5
Set price 5 Piece (4.28 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanised
Thickness 2 mm
Application range Pallet racking
Set contents 5-part
Type of product Shim

Identification & Classification

Article number 991481 5
EAN / GTIN 4058255068982
Manufacturer number 16152-5
Manufacturer/responsible person Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

Galvanised shims, 2 mm thick. To compensate uneven floors.

Suitable for:

Pallet racking No. 991202991227, A-Frame racking No. 991488991489.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart