Separating arm, Depth: 500mm

Article no.: 991490 500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Depth 500 mm
Application range A-Frame racking
Type of product Separating arm

Identification & Classification

Article number 991490 500
EAN / GTIN 4058255038206
Manufacturer number 46996
Manufacturer/responsible person Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

Separating arms for subdivision. Sturdily bolted to the stile.

Suitable for:

A-frame racking No. 991488991489.

Colour:

Separating arms similar to RAL 5017 Traffic blue powder−coated.

Note:

Suitable only for cross beams 100×50 mm.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart