Centre drill HSS, Type: 6KT

Article no.: 589428 6KT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,060 pieces in stock 1,060 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

6.35 mm
Length 81 mm
Type of product Centre drill

Identification & Classification

Article number 589428 6KT
EAN / GTIN 4067263122029
Manufacturer number 589428 6KT

Description

Version:

HSS centre drill for general-purpose use.

Suitable for:

Mounting shank No. 589305. Hole saw set No. 589710 size 19-68; 16-76 and 19-121.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart