Hole saw set, Type: 19-68

Article no.: 589710 19-68
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
210 pieces in stock 210 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole saw ⌀ 19; 22; 29; 38; 44; 68 mm
Number of pieces 12
Number of mounting shafts 2
Number of centre drills 4
Type of product Hole saw

Identification & Classification

Article number 589710 19-68
EAN / GTIN 4045197158765
Manufacturer number 589710 19-68
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Bi-metal hole saw set with popular hole saw diameters. HSS Vario toothing for smooth cutting and long service life.
With precision rigid foam inlay for secure retention and easy removal of the hole saws. Stackable modular box.

Supplied with:

Impact-resistant plastic box with bi-metal hole saws, mounting shanks and centre drills.

Spare part:

Centre drill HSS No. 589428 size 6KT.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart