Drive shank, Type: 30

Article no.: 589305 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
780 pieces in stock 780 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank form hexagon
Width across flats shank 11 mm
suitable for hole saw ⌀ 14 mm - 30 mm
Type of product Drive shank

Identification & Classification

Article number 589305 30
EAN / GTIN 4067263122036
Manufacturer number 589305 30

Description

Version:

Standard mounting shank with high clamping force.

Supplied with:

HSS centre drill.

Note:

For clamping on stationary machines with mountings other than hexagonal, select drill chuck No. 342220 size 16/16 and the matching plug-in shank.
For MT2 mounting, for example plug-in shank No. 342500 size 2/16.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart