Gear rim chuck, Type: 10/12

Article no.: 342220 10/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
41 pieces in stock 41 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 10/12
Clamping range 0.8 mm - 10 mm
External ⌀ 33.5 mm
Drill head length closed 61.4 mm
Drill chuck taper B 12
largest drill chuck taper ⌀ 12.065 mm
suitable gear rim socket S2
Type of product Key-type drill chucks

Identification & Classification

Article number 342220 10/12
EAN / GTIN 4045197152916
Manufacturer number 342220 10/12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Key guide not hardened.
For clockwise and anticlockwise rotation.
With drill chuck taper DIN 238 for fitting to arbors No. 342300 - 342850 or directly on to the machine spindle.

Application:

For universal drilling on portable electric drills, hammer drills and pillar drills.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart